Beli beli magnet neodymium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  2. TRUSCO Neodymium magnet round
    Mulai

    Rp54.900

    TRUSCO Neodymium magnet round
    Deskripsi:
    It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
    atribut:
    • Thickness (mm): 5.0
    • Adsorption Ability (N): 7.40
    • Surface Magnetic Flux Density (T): 0.35
    • Outer Diameter d (mm): 6.0
  3. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  4. TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
Daftar Harga beli magnet neodymium Terbaru October 2026
TRUSCO Magnet NeodymiumRp249.900
TRUSCO Neodymium magnet roundRp54.900
TRUSCO Magnetic HolderRp239.900
TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Rp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)